Shop All Conduit Fittings
Taymac
Emt Ll Type Body, 1-1/2"
Mfr # ELL150
Zoro # G3759959
Sold in multiples of 2 for $25.30
$25.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 7.819 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # ELL150
- Zoro # G3759959
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 7.819 in |
Height | 2.5 in |
Width | 3.520 in |
Height (In.) | 2-1/2 in |
Trade Size | 1-1/2 in |
Length | 7.819 in |
Dimensions | 7.819 in x 3.52 in x 2.5 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Ll Type Body,1-1/2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Includes NBR synthetic rubber gasket; Stamped aluminum cover; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Conduit Outlet Body Style | LL |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Type | LL Type |
Standards | NEC Compliant |
Nema Rating | NEMA 3R |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Description
Emt Ll Type Body,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- MARINCO Marinco 12VBP ConnectPro Receptacle (12VBP)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T50D4)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- CANTEX Coupling, 1-1/2 In., PVC, 2-1/4 In. L (6141627)
- Taymac Conduit Fittings