Shop All Conduit Fittings
Taymac
Emt Ll Assembly, 4"
Mfr # EALL400
Zoro # G3759907
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 15.65 in
- Features Removable Cover
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EALL400
- Zoro # G3759907
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 15.65 in |
Height | 5.906 in |
Width | 7.657 in |
Length | 15.65 in |
Trade Size | 4 in |
Height (In.) | 5.906 in |
Dimensions | 15.65 in x 7.657 in x 5.906 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Ll Assembly,4" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. Removable cover allows for maintenance and making taps and splices to conductors. |
Type | LL Type |
Conduit Outlet Body Style | LL |
Standards | NEC Compliant |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
NEC | Compliant |
Description
Emt Ll Assembly,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP26)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO42V09)
- JANDORF Rotary Switch Spdt 3 Tab (61033)
- SQUARE D Circuit Breaker Handle Padlock (HOM1PA)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Ll Type Body, 2-1/2" (ELL250)
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC, Standards: UL (5133765)
- Taymac Conduit Fittings