Shop All Conduit Fittings
Taymac
Emt Ll Assembly, 3"
Mfr # EALL300
Zoro # G3759852
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 12.835 in
- Features Removable Cover
- Width 5.886 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # EALL300
- Zoro # G3759852
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12.835 in |
Width | 5.886 in |
Height | 4.843 in |
Length | 12.835 in |
Height (In.) | 4.843 in |
Trade Size | 3 in |
Dimensions | 12.835 in x 5.886 in x 4.843 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Ll Assembly,3" |
Features | Removable Cover |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Type | LL Type |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. Removable cover allows for maintenance and making taps and splices to conductors. |
Conduit Outlet Body Style | LL |
Standards | NEC Compliant |
Conduit Type | EMT |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Description
Emt Ll Assembly,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D099B7)
- GARDNER BENDER Three Port LeverGard Lever Wire Con, PK 5 (19-PCL3)
- SCHNEIDER ELECTRIC Timer Module, Multifunction, 24-240VAC/DC (RUW101MW)
- STEREN Surface Jack White, Telephone, 4C (300-145WH)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Ll Type Body, 2-1/2" (ELL250)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Insulated (H07591)
- Taymac Conduit Fittings