Shop All Conduit Fittings
Taymac
Emt Ll Assembly, 3-1/2"
Mfr # EALL350
Zoro # G3759940
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 15.65 in
- Features Removable Cover
- Width 7.657 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EALL350
- Zoro # G3759940
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 15.65 in |
Width | 7.657 in |
Height | 5.906 in |
Height (In.) | 5.906 in |
Length | 15.65 in |
Trade Size | 3-1/2 in |
Dimensions | 15.65 in x 7.657 in x 5.906 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Ll Assembly,3-1/2" |
Features | Removable Cover |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Conduit Outlet Body Style | LL |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. Removable cover allows for maintenance and making taps and splices to conductors. |
Standards | NEC Compliant |
Type | LL Type |
Nema Rating | NEMA 3R |
NEC | Compliant |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
Description
Emt Ll Assembly,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Emergency Stop Push Button, Red (10250T9B62-3X)
- WIEGMANN Replacement Clamp Assembly, Clamp Accessory, Chrome (WABN4JICA)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- DAYTON Control Transformer, 200 VA, 80°C, 12/24V AC, 120V AC (31EH97)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Ll Type Body, 3" (ELL300)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- Taymac Conduit Fittings