Shop All Conduit Fittings
Taymac
Emt Ll Assembly, 1"
Mfr # EALL100
Zoro # G3759861
product price: $6.19
/ea
Sold in multiples of 5 for $30.95
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 5.919 in
- Features Removable Cover
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EALL100
- Zoro # G3759861
- UPC # 00005016981602
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5.919 in |
Width | 2.681 in |
Height | 2.126 in |
Trade Size | 1 in |
Length | 5.919 in |
Height (In.) | 2.126 in |
Dimensions | 5.919 in x 2.681 in x 2.126 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Ll Assembly,1" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Conduit Outlet Body Style | LL |
Standards | NEC Compliant |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. Removable cover allows for maintenance and making taps and splices to conductors. |
Type | LL Type |
Nema Rating | NEMA 3R |
NEC | Compliant |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
Description
Emt Ll Assembly,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt C Type Body, 1" (EC100)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lb Assembly, 4" (EALB400)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- CARLON Conduit Elbow, 90 deg Angle, 2 in, PVC, Gray (UA9FJ-UPC)
- Taymac Conduit Fittings