Shop All Conduit Fittings
Taymac
Emt Lb Type Body, 4"
Mfr # ELB400
Zoro # G3759590
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 15.65 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # ELB400
- Zoro # G3759590
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 15.65 in |
Height | 7.087 in |
Width | 5.551 in |
Length | 15.65 in |
Trade Size | 4 in |
Height (In.) | 7.087 in |
Dimensions | 15.65 in x 5.551 in x 7.087 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Type Body,4" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Standards | NEC Compliant |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. |
Conduit Outlet Body Style | LB |
Type | LB Type |
Conduit Type | EMT |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Description
Emt Lb Type Body,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 7/8 to 4 In. Arm L (9007HA20)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- CANTEX Male Adapter, 2-1/2 In Conduit, PVC (5140109)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 30W, 1.3A, DIN Rail (ML30.241)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Ll Type Body, 2-1/2" (ELL250)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- Taymac Conduit Fittings