Shop All Conduit Fittings
Taymac
Emt Lb Type Body, 3"
Mfr # ELB300
Zoro # G3759563
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 12.835 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # ELB300
- Zoro # G3759563
- UPC # 50169815977
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12.835 in |
Width | 4.488 in |
Height | 5.906 in |
Height (In.) | 5.906 in |
Trade Size | 3 in |
Length | 12.835 in |
Dimensions | 12.835 in x 4.488 in x 5.906 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Type Body,3" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. |
Conduit Outlet Body Style | LB |
Type | LB Type |
Standards | NEC Compliant |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Nema Rating | NEMA 3R |
Conduit Type | EMT |
Description
Emt Lb Type Body,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A1P6SF00)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 250V, NEMA 6-20R (YGA022F)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCT Box, 1 Gang, Stainless Steel (S60700FDCT)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- HALEX Halex 11005B 90 Deg Connector, Zinc (11005B)
- Taymac Conduit Fittings