Shop All Conduit Fittings
Taymac
Emt Lb Type Body, 3-1/2"
Mfr # ELB350
Zoro # G3759627
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 15.65 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # ELB350
- Zoro # G3759627
- UPC # 50169815984
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 15.65 in |
Height | 7.087 in |
Width | 5.551 in |
Length | 15.65 in |
Height (In.) | 7.087 in |
Trade Size | 3-1/2 in |
Dimensions | 15.65 in x 5.551 in x 7.087 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Type Body,3-1/2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Conduit Outlet Body Style | LB |
Type | LB Type |
Standards | NEC Compliant |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
NEC | Compliant |
Description
Emt Lb Type Body,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO TIE CABLE TIES 14.5 HD BLK, 100PK (B14HD100)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY35M)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- ZORO SELECT Post Base, 6 In, Silver, Material: Steel (V645EG)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Lb Assembly, 4" (EALB400)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- Taymac Conduit Fittings