Shop All Conduit Fittings
Taymac
Emt Lb Type Body, 2"
Mfr # ELB200
Zoro # G3759557
product price: $18.19
/ea
Sold in multiples of 5 for $90.95
$90.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 10.051 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Width 3.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # ELB200
- Zoro # G3759557
- UPC # 50169815953
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 10.051 in |
Width | 3.189 in |
Height | 4.508 in |
Height (In.) | 4.508 in |
Length | 10.051 in |
Trade Size | 2 in |
Dimensions | 10.051 in x 3.189 in x 4.508 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Type Body,2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. |
Type | LB Type |
Standards | NEC Compliant |
Conduit Outlet Body Style | LB |
Nema Rating | NEMA 3R |
NEC | Compliant |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
Description
Emt Lb Type Body,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240T)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ37)
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- Taymac Conduit Fittings