Shop All Conduit Fittings
Taymac
Emt Lb Type Body, 2-1/2"
Mfr # ELB250
Zoro # G3759572
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 12.835 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # ELB250
- Zoro # G3759572
- UPC # 00005016981596
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12.835 in |
Width | 4.488 in |
Height | 5.315 in |
Height (In.) | 5.315 in |
Length | 12.835 in |
Trade Size | 2-1/2 in |
Dimensions | 12.835 in x 4.488 in x 5.315 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Type Body,2-1/2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Type | LB Type |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. |
Standards | NEC Compliant |
Conduit Outlet Body Style | LB |
NEC | Compliant |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Conduit Type | EMT |
Description
Emt Lb Type Body,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- TRIPP LITE Power Strip, 6-Outlet, Black, 6ft cord (PS66B)
- 3M Displacement Connector, 22-16AWG, PK100 (557)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-20)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Ll Type Body, 2-1/2" (ELL250)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 2-1/2In (RB400-250A)
- Taymac Conduit Fittings