Shop All Conduit Fittings
Taymac
Emt Lb Type Body, 1-1/2"
Mfr # ELB150
Zoro # G3759520
product price: $11.69
/ea
Sold in multiples of 2 for $23.38
$23.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 7.819 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Width 2.508 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # ELB150
- Zoro # G3759520
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 7.819 in |
Width | 2.508 in |
Height | 3.524 in |
Trade Size | 1-1/2 in |
Length | 7.819 in |
Height (In.) | 3.524 in |
Dimensions | 7.819 in x 2.508 in x 3.524 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Type Body,1-1/2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. |
Type | LB Type |
Conduit Outlet Body Style | LB |
Standards | NEC Compliant |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Conduit Type | EMT |
Nema Rating | NEMA 3R |
Description
Emt Lb Type Body,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- MERSEN Forklift Limiter Fuse, CNL Series, 50A, Time Delay, 80VAC, Bolt-On (CNL50)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 1 D (F1X1WH6)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Aluminum (ELBY-50A)
- Taymac Conduit Fittings