Shop All Conduit Fittings
Taymac
Emt Lb Assembly, 4"
Mfr # EALB400
Zoro # G3759511
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 15.65 in
- Features Removable Cover
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EALB400
- Zoro # G3759511
- UPC # 00005016981589
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 15.65 in |
Width | 5.551 in |
Height | 7.402 in |
Length | 15.65 in |
Height (In.) | 7.402 in |
Trade Size | 4 in |
Dimensions | 15.65 in x 5.551 in x 7.402 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Assembly,4" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Type | LB Type |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Conduit Outlet Body Style | LB |
Standards | NEC Compliant |
Conduit Type | EMT |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Description
Emt Lb Assembly,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Nickel, 15A Kit (RCT200NI)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-006CER)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt C Type Body, 1" (EC100)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- Taymac Conduit Fittings