Shop All Conduit Fittings
Taymac
Emt Lb Assembly, 3-1/2"
Mfr # EALB350
Zoro # G3759539
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 15.65 in
- Features Removable Cover
- Height 7.402 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EALB350
- Zoro # G3759539
- UPC # 50169815885
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 15.65 in |
Height | 7.402 in |
Width | 5.551 in |
Trade Size | 3-1/2 in |
Height (In.) | 7.402 in |
Length | 15.65 in |
Dimensions | 15.65 in x 5.551 in x 7.402 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Assembly,3-1/2" |
Features | Removable Cover |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Standards | NEC Compliant |
Conduit Outlet Body Style | LB |
Type | LB Type |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Conduit Type | EMT |
NEC | Compliant |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Description
Emt Lb Assembly,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Interior, 400A, 240V AC || 48V DC, 84 Poles (NQ84L4C)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- VAST Strut Channel Fitting, Silver, 1/4 (V331EG)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2C)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Ll Type Body, 2-1/2" (ELL250)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Straight Insulated Steel Liquid Tight Connector (SL350I)
- Taymac Conduit Fittings