Shop All Conduit Fittings
Taymac
Emt Lb Assembly, 2"
Mfr # EALB200
Zoro # G3759487
product price: $24.15
/ea
Sold in multiples of 5 for $120.75
$120.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 10.051 in
- Features Removable Cover
- Height 4.744 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EALB200
- Zoro # G3759487
- UPC # 50169815854
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 10.051 in |
Height | 4.744 in |
Width | 3.189 in |
Height (In.) | 4.744 in |
Trade Size | 2 in |
Length | 10.051 in |
Dimensions | 10.051 in x 3.189 in x 4.744 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Assembly,2" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Type | LB Type |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Standards | NEC Compliant |
Conduit Outlet Body Style | LB |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
NEC | Compliant |
Description
Emt Lb Assembly,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 3A, 2 Pole, 400V AC, C Curve (5SY62037)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Single (3651)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-24D)
- INTERMATIC Auto Shut Off Timer, White, 1/4 HP (EI210W)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lb Assembly, 4" (EALB400)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- KILLARK Gaskets For Covers (OL-78-RG)
- Taymac Conduit Fittings