Shop All Conduit Fittings
Taymac
Emt C Type Body, 4"
Mfr # EC400
Zoro # G3759791
original price:
$157.97
31% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 16.299 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EC400
- Zoro # G3759791
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 16.299 in |
Height | 5.591 in |
Width | 5.551 in |
Trade Size | 4 in |
Height (In.) | 5.591 in |
Length | 16.299 in |
Dimensions | 16.299 in x 5.551 in x 5.591 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Type Body,4" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Standards | NEC Compliant |
Type | C Type |
Conduit Outlet Body Style | C |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
NEC | Compliant |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
Nema Rating | NEMA 3R |
Description
Emt C Type Body,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heatshrinkthn, .12"dia., Mc (HSTT12-YK1)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- IFM INDUCTIVE 20-250V-AC 20-250V-DC PROXIMITY SENSOR (IG0325)
- SQUARE D Manual Motor Starter, Knob, 30 to 40A, 600V (GV3P40)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt C Type Body, 1" (EC100)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- Taymac Conduit Fittings