Shop All Conduit Fittings
Taymac
Emt C Type Body, 3"
Mfr # EC300
Zoro # G3759721
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 13.465 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EC300
- Zoro # G3759721
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 13.465 in |
Width | 4.488 in |
Height | 4.528 in |
Length | 13.465 in |
Trade Size | 3 in |
Height (In.) | 4.528 in |
Dimensions | 13.465 in x 4.488 in x 4.528 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Type Body,3" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Conduit Outlet Body Style | C |
Standards | NEC Compliant |
Type | C Type |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Conduit Type | EMT |
Nema Rating | NEMA 3R |
Description
Emt C Type Body,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 8 Pin, 16A (8501NR52)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- TAYMAC Emt Ll Type Body, 2-1/2" (ELL250)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- HALEX 3/8 In Flex Anti Short Bushing 35/Bg (75401)
- Taymac Conduit Fittings