Shop All Conduit Fittings
Taymac
Emt C Type Body, 3-1/2"
Mfr # EC350
Zoro # G3759870
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 16.299 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Width 5.551 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EC350
- Zoro # G3759870
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 16.299 in |
Width | 5.551 in |
Height | 5.591 in |
Length | 16.299 in |
Height (In.) | 5.591 in |
Trade Size | 3-1/2 in |
Dimensions | 16.299 in x 5.551 in x 5.591 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Type Body,3-1/2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Standards | NEC Compliant |
Type | C Type |
Conduit Outlet Body Style | C |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Conduit Type | EMT |
Nema Rating | NEMA 3R |
NEC | Compliant |
Fitting Type | Conduit Bodies |
Description
Emt C Type Body,3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- GREENGATE Ceiling Pir 1500 Sqft 120-347V Dr (OAC-P-1500-DMV)
- FLEX-STRUT Angle, Hole-Short Slot, 1-5/8x2-5/8 (FS-5106 E/G)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 3In (UNY300R-A)
- Taymac Conduit Fittings