Shop All Conduit Fittings
Taymac
Emt C Type Body, 2"
Mfr # EC250
Zoro # G3759730
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 13.465 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # EC250
- Zoro # G3759730
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 13.465 in |
Width | 4.488 in |
Height | 3.976 in |
Length | 13.465 in |
Trade Size | 2-1/2 in |
Height (In.) | 3.976 in |
Dimensions | 13.465 in x 4.488 in x 3.976 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Type Body,2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Conduit Outlet Body Style | C |
Type | C Type |
Standards | NEC Compliant |
Conduit Type | EMT |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Description
Emt C Type Body,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-325-1-250)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO23V09)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3701)
- KABLE KONTROL Cable Zip Ties 32" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT275)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt C Type Body, 1" (EC100)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- Taymac Conduit Fittings