Shop All Conduit Fittings
Taymac
Emt C Type Body, 2"
Mfr # EC200
Zoro # G3759749
product price: $16.19
/ea
Sold in multiples of 5 for $80.95
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 10.551 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EC200
- Zoro # G3759749
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 10.551 in |
Width | 3.189 in |
Height | 3.406 in |
Height (In.) | 3.406 in |
Trade Size | 2 in |
Length | 10.551 in |
Dimensions | 10.551 in x 3.189 in x 3.406 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Type Body,2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Type | C Type |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Standards | NEC Compliant |
Conduit Outlet Body Style | C |
Nema Rating | NEMA 3R |
NEC | Compliant |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
Description
Emt C Type Body,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021)
- OMRON Emergency Stop Push Button, 22 mm, 1NO/2NC, Red (A22E-M-12)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, LED (ZB4BV033)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- TAYMAC Emt Ll Type Body, 2-1/2" (ELL250)
- RACO Compression Coupling, 2-1/2" L, Steel (2925RT)
- Taymac Conduit Fittings