Shop All Conduit Fittings
Taymac
Emt C Type Body, 1"
Mfr # EC100
Zoro # G3759767
product price: $5.49
/ea
Sold in multiples of 5 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 6.457 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- Height 1.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EC100
- Zoro # G3759767
- UPC # 50169815724
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 6.457 in |
Height | 1.89 in |
Width | 1.819 in |
Height (In.) | 1.89 in |
Trade Size | 1 in |
Length | 6.457 in |
Dimensions | 6.457 in x 1.819 in x 1.89 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Type Body,1" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Conduit Outlet Body Style | C |
Standards | NEC Compliant |
Type | C Type |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Nema Rating | NEMA 3R |
Description
Emt C Type Body,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Automotive Fuse Kit, 24 Fuses Included 20 A to 100 A, Not Rated (TIT45232)
- SIEMENS Circuit Breaker, 15A, 1 Pole, 120V AC (QF115AN)
- CALCONDUIT Elbow, 1 in., 45 Degree, GRC (876783)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 100FT- Black (HS3-075-100-BK)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 1-1/2" Trade Size (MCH-150)
- Taymac Conduit Fittings