Shop All Conduit Fittings
Taymac
Emt C Type Body, 1-1/2"
Mfr # EC150
Zoro # G3759758
product price: $11.79
/ea
Sold in multiples of 2 for $23.58
$23.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 8.346 in
- Features Durable die cast aluminum construction; Premium powder coat finish; Combination head screw
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EC150
- Zoro # G3759758
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 8.346 in |
Height | 2.5 in |
Width | 2.508 in |
Trade Size | 1-1/2 in |
Length | 8.346 in |
Height (In.) | 2-1/2 in |
Dimensions | 8.346 in x 2.508 in x 2.5 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Type Body,1-1/2" |
Features | Durable die cast aluminum construction; Premium powder coat finish; Combination head screw |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Standards | NEC Compliant |
Application | For use with EMT conduit, for pulling access or to split a run into multiple directions. |
Conduit Outlet Body Style | C |
Type | C Type |
NEC | Compliant |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Description
Emt C Type Body,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC Powerstrip 3Out 2Usb Blk (78472)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT38LRR31)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DM)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (22FUF32AA)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Ll Type Body, 2-1/2" (ELL250)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- KILLARK Union, Size 1 1/4 In (UNY4)
- Taymac Conduit Fittings