Shop All Conduit Fittings
Taymac
Emt C Assembly, 4"
Mfr # EAC400
Zoro # G3759773
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 16.299 in
- Features Removable Cover
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EAC400
- Zoro # G3759773
- UPC # 00050169815694
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 16.299 in |
Width | 5.551 in |
Height | 5.906 in |
Trade Size | 4 in |
Length | 16.299 in |
Height (In.) | 5.906 in |
Dimensions | 16.299 in x 5.551 in x 5.906 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Assembly,4" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Conduit Outlet Body Style | C |
Standards | NEC Compliant |
Type | C Type |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Nema Rating | NEMA 3R |
Conduit Type | EMT |
Description
Emt C Assembly,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROXIMITY Banana Paddle, For Use With 2HMD1 (PDL-3)
- MARINCO 8215T Marinco 15A 125V Plug, Hospital Grade, Clear (8215T)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- BLACKBURN Insulated Multitap Connector, 1.67 In. L (AMT20)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYM-50AL)
- Taymac Conduit Fittings