Shop All Conduit Fittings
Taymac
Emt C Assembly, 3"
Mfr # EAC300
Zoro # G3759679
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 13.465 in
- Features Removable Cover
- Height 4.843 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EAC300
- Zoro # G3759679
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 13.465 in |
Height | 4.843 in |
Width | 4.488 in |
Trade Size | 3 in |
Height (In.) | 4.843 in |
Length | 13.465 in |
Dimensions | 13.465 in x 4.488 in x 4.843 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Assembly,3" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Conduit Outlet Body Style | C |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Type | C Type |
Standards | NEC Compliant |
NEC | Compliant |
Nema Rating | NEMA 3R |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
Description
Emt C Assembly,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- WOODS Hand Wind Cord Reel (2803 12/CS)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-24U)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- TAYMAC Emt Lr Assembly, 3/4" (EALR075)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1In (UNF100NR-A)
- Taymac Conduit Fittings