Shop All Conduit Fittings
Taymac
Emt C Assembly, 2"
Mfr # EAC200
Zoro # G3759618
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 10.551 in
- Features Removable Cover
- Width 3.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EAC200
- Zoro # G3759618
- UPC # 00005016981565
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 10.551 in |
Width | 3.189 in |
Height | 3.642 in |
Height (In.) | 3.642 in |
Length | 10.551 in |
Trade Size | 2 in |
Dimensions | 10.551 in x 3.189 in x 3.642 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Assembly,2" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Standards | NEC Compliant |
Type | C Type |
Conduit Outlet Body Style | C |
Nema Rating | NEMA 3R |
NEC | Compliant |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
Description
Emt C Assembly,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Package, M5x20, Steel (ASM5)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (BRFPP)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXA7L)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QOT2020CP)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- FASCO MOTORS Add On Conduit Box Kit (KIT144)
- Taymac Conduit Fittings