Shop All Conduit Fittings
Taymac
Emt C Assembly, 2-1/2"
Mfr # EAC250
Zoro # G3759651
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 13.465 in
- Features Removable Cover
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # EAC250
- Zoro # G3759651
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 13.465 in |
Width | 4.488 in |
Height | 4.291 in |
Trade Size | 2-1/2 in |
Length | 13.465 in |
Height (In.) | 4.291 in |
Dimensions | 13.465 in x 4.488 in x 4.291 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Assembly,2-1/2" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Conduit Outlet Body Style | C |
Standards | NEC Compliant |
Type | C Type |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Fitting Type | Conduit Bodies |
NEC | Compliant |
Conduit Type | EMT |
Nema Rating | NEMA 3R |
Description
Emt C Assembly,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Current Sensing Relay, 1A, Self Powered (ECSNCFSC)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 200A, 3 Pole, 600V AC (FXD63B200)
- KABLE KONTROL Cable Zip Ties 36" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT297HV-50)
- EATON Thermal Unit, 1.55 to 1.71A (FH20)
- TAYMAC Emt Lr Assembly, 1" (EALR100)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- Taymac Conduit Fittings