Shop All Conduit Fittings
Taymac
Emt C Assembly, 1-1/4"
Mfr # EAC125
Zoro # G3759660
product price: $11.99
/ea
Sold in multiples of 5 for $59.95
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 8.346 in
- Features Removable Cover
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # EAC125
- Zoro # G3759660
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 8.346 in |
Height | 2.736 in |
Width | 2.508 in |
Height (In.) | 2.736 in |
Trade Size | 1-1/4 in |
Length | 8.346 in |
Dimensions | 8.346 in x 2.508 in x 2.736 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt C Assembly,1-1/4" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Type | C Type |
Standards | NEC Compliant |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Conduit Outlet Body Style | C |
Nema Rating | NEMA 3R |
Fitting Type | Conduit Bodies |
Conduit Type | EMT |
NEC | Compliant |
Description
Emt C Assembly,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Conduit Sealing Locknut, 25PK (LNS300)
- MELTRIC 796C6N25 BOX/ANGLE ADAPTER 60 DEGREE (796C6N25)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- TAYMAC Emt Lb Type Body, 3-1/2" (ELB350)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- Taymac Conduit Fittings