Shop All Electrical Box Covers
Taymac
Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate, In-Use
Mfr # MM720G
Zoro # G3708448
original price:
$24.14
11% off
Sold in multiples of 4 for $85.56
$85.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Cover Type In-Use
- Width 4.20 in
- Depth 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # MM720G
- Zoro # G3708448
- UPC # 50169917404
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 4.20 in |
Depth | 5.1 in |
Height | 5.92 in |
Size | 4.2" W x 5.92" H |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Cover Type | In-Use |
Material | Polycarbonate |
Cover Material | Polycarbonate |
Lid Style | While in Use |
Mounting Orientation | Multi-directional |
Includes | Attached Gasket and Mounting Hardware |
Color | Gray |
Features | High-impact polycarbonate construction provides maximum durability; Quick-Fit keyhole mounting system allows installation in under a minute; Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI; Lockable tab; Includes attached gasket and mounting hardware; Extra Duty® rated; Jumbo, 4.75 in. deep; Horizontal/vertical device mount |
Weight | 0.62 lb. |
Certified Listed | cULus Listed |
NEC | Compliant |
Mounting Method | Multi-directional |
Cubic Capacity | 118.104 cu.in |
Description
While-In-Use Covrs,Gray,1-Gang,4-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NCXE)
- EATON BUSSMANN Battery Disconnect Switch Kit, Top Post (BP/BMS-1)
- DAYTON General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (44YV01)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (SNAP5362LATRA)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CW)
- TAYMAC Weatherproof Cover, 2-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX5280S)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410C)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420G)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410G)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- CARLON Electrical Box Cover, Round, Non-Metallic, Duplex Receptacle (E97DSB)
- Taymac Electrical Box Covers