Shop All Electrical Box Covers
Taymac
Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate
Mfr # DOC320Z
Zoro # G101109197
product price: $31.49
/ea
Sold in multiples of 4 for $125.96
$125.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length 8.311 in
- Width 6.996 in
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # DOC320Z
- Zoro # G101109197
- UPC # 050169996935
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 8.311 in |
Width | 6.996 in |
Height | 3.145 in |
Dimensions | 8.311 in x 6.996 in x 3.145 in |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Bronze |
Material | Polycarbonate |
Certified Listed | cULus Listed |
Features | Provides convenient power access on raised wood or composite decks and porches; Low profile design meets ADA standards, includes beveled edge and slip-resistant texture; Heavy duty UV-resistant polycarbonate for durability even in harsh environments; Cord hooks hold two power cords in place, including most 16 gauge grounded extension cords; Fits standard duplex, decorator and GFCI receptacles; Rain chamber and "drip loop" design provide two levels of in-use protection; Pre-attached weatherproof gasket keeps water from entering around the self-closing lid |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
NEC | Compliant |
Description
Outdoor Comforts Weatherproof Deck Outle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410W)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-8-R)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115CAFI)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500W)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- TAYMAC Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050W)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- TAYMAC Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MG420CS)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (813C)
- Taymac Electrical Box Covers