Shop All Electrical Box Covers
Taymac
Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate
Mfr # DOC320W
Zoro # G501109179
product price: $30.29
/ea
Sold in multiples of 4 for $121.16
$121.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length 8.311 in
- Width 6.996 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # DOC320W
- Zoro # G501109179
- UPC # 050169996911
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 8.311 in |
Width | 6.996 in |
Height | 3.145 in |
Dimensions | 8.311 in x 6.996 in x 3.145 in |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | White |
Material | Polycarbonate |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
NEC | Compliant |
Features | Provides convenient power access on raised wood or composite decks and porches; Low profile design meets ADA standards, includes beveled edge and slip-resistant texture; Heavy duty UV-resistant polycarbonate for durability even in harsh environments; Cord hooks hold two power cords in place, including most 16 gauge grounded extension cords; Fits standard duplex, decorator and GFCI receptacles; Rain chamber and "drip loop" design provide two levels of in-use protection; Pre-attached weatherproof gasket keeps water from entering around the self-closing lid |
Certified Listed | cULus Listed |
Description
Outdoor Comforts Weatherproof Deck Outle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Extension module, TeSys T, 4 inputs, 24VDC, for LTMR controller (LTMEV40BD)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 2 Pole, 120/240V AC (B235)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440G)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110W)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Aluminum, In-Use (MX6200)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CW)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410W)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2525)
- Taymac Electrical Box Covers