Shop All Electrical Box Covers
Taymac
Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate
Mfr # DOC320G
Zoro # G801109169
product price: $31.49
/ea
Sold in multiples of 4 for $125.96
$125.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length 8.311 in
- Width 6.996 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # DOC320G
- Zoro # G801109169
- UPC # 050169996928
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 8.311 in |
Width | 6.996 in |
Height | 3.145 in |
Dimensions | 8.311 in x 6.996 in x 3.145 in |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Polycarbonate |
Color | Gray |
NEC | Compliant |
Features | Provides convenient power access on raised wood or composite decks and porches; Low profile design meets ADA standards, includes beveled edge and slip-resistant texture; Heavy duty UV-resistant polycarbonate for durability even in harsh environments; Cord hooks hold two power cords in place, including most 16 gauge grounded extension cords; Fits standard duplex, decorator and GFCI receptacles; Rain chamber and "drip loop" design provide two levels of in-use protection; Pre-attached weatherproof gasket keeps water from entering around the self-closing lid |
Construction | Nonmetallic |
Certified Listed | cULus Listed |
Nema Rating | NEMA 3R |
Description
Outdoor Comforts Weatherproof Deck Outle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Triple Connector, Blu, 300/400AC/DC, Taper (HBLM3FBL)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- CANTEX Coupling, 2-1/2 In., PVC, 3-35/64 In. L (6141629)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100Z)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420G)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710G)
- TAYMAC Electrical Box Cover, 1 Gang, PVC (MW2570W)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- Taymac Electrical Box Covers