Shop All Electrical Box Covers
Taymac
Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use
Mfr # ML500Z
Zoro # G3708271
Sold in multiples of 10 for $127.90
$127.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Multi-directional
- Number of Gangs 1
- Cover Type In-Use
- Width 44 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # ML500Z
- Zoro # G3708271
- UPC # 50169917435
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 44 in |
Depth | 3 in |
Height | 6.14 in |
Size | 4.04" W x 6.14" H |
Details
Item | Electrical Box Cover |
Box Type | Multi-directional |
Number of Gangs | 1 |
Cover Type | In-Use |
Material | Polycarbonate |
Cover Material | Polycarbonate |
Mounting Orientation | Multi-directional |
Features | Revoluntionary patented design expands from 1 in. to 3 in. for In-Use needs; Ultra-rugged polycarbonate & synthetic neoprene rubber that will not dry-rot, crack or deteriorate in sunlight; Quick-Fit keyhole mounting system allows installation in under a minute; Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI; 100% paintable surface; Clear window allows for quick and easy visual inspection; Includes attached gasket and mounting hardware; NEMA 3R compliant |
Color | Bronze |
Includes | Attached Gasket and Mounting Hardware |
Standards | cULus Listed |
Weight | 0.474 lb. |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Cubic Capacity | 74.4168 cu.in |
NEC | Compliant |
Certified Listed | cULus Listed |
Weather Resistant | Yes |
Mounting Method | Multi-directional |
Description
While-In-Use Cvrs,Extra Duty,1-Gang,Brnz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1B7)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (5361)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 40 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA43V02)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-29/32 in H, 4-3/16 in W, GCFI, Polycarbonate, Clear (MM420C)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MR420CG)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510C)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-1/2 in H, 3-3/4 in W, Polycarbonate, Clear (MM410C)
- TAYMAC Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBRS)
- Taymac Electrical Box Covers