Shop All Electrical Box Covers
Taymac
Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Toggle Switch, GFCI
Mfr # PTC521GY
Zoro # G210844811
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Rectangular
- Cover Type Toggle Switch, GFCI
- Width 4-3/4 in
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # PTC521GY
- Zoro # G210844811
- UPC # 92326130134
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4-3/4 in |
Depth | 2 in |
Height | 4-3/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Rectangular |
Cover Type | Toggle Switch, GFCI |
Material | Non-Metallic |
Description
Bell Weatherproof Toggle Cover, 4-3/4 in L, 2 in W, 2-Gang, Polycarbonate, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 12A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM12)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB5AS8442)
- GROTE Dimmer Relay Switch (44530)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 100 (36J201)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450Z)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- TAYMAC While In Use Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Expandable;In-Use (ML450W)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410C)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (821)
- Taymac Electrical Box Covers