Shop All Electrical Box Covers
Taymac
Electrical Box Cover, 2 Gang, Polycarbonate
Mfr # MM2420C
Zoro # G3708350
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Box Type Vertical
- Mounting Orientation Vertical
- Number of Gangs 2
- Height 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # MM2420C
- Zoro # G3708350
- UPC # 50169917305
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 5-1/2 in |
Width | 5.43 in |
Depth | 3.07 in |
Size | 5.43" W x 5.5" H |
Details
Item | Electrical Box Cover |
Material | Polycarbonate |
Box Type | Vertical |
Mounting Orientation | Vertical |
Number of Gangs | 2 |
Cover Type | In-Use |
Cover Material | Polycarbonate |
Color | Clear |
Lid Style | While in Use |
Includes | Attached Gasket and Mounting Hardware |
Features | High-impact polycarbonate construction provides maximum durability; Quick-Fit keyhole mounting system allows installation in under a minute; Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI; Lockable tab (1/8 in. shackle); Extra Duty® Rated; Includes attached gasket and mounting hardware; 2.75 in. deep; Vertical mount |
Standards | UL Listed |
Weight | 0.7 lb. |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Certified Listed | UL Listed |
Mounting Method | Vertical |
Cubic Capacity | 82.12875 cu.in |
NEC | Compliant |
Description
While-In-Use Covers,Clear,2-Gang,2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 50ft (HS-105 2-1/2 Clr 50)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (ML500Z)
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100WH)
- TAYMAC Weatherproof Cover, Vertical, 1-Gang, Gray (TC100S)
- TAYMAC Electrical Box Cover, Vertical, 1 Gang, Metallic, In-Use (MX4280WH)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (ML500W)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- Taymac Electrical Box Covers