Shop All Electrical Box Covers
Taymac
Electrical Box Cover, 1 Gang, PVC
Mfr # MW2570W
Zoro # G405995113
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2.93 in
- Material PVC
- Color White
- Application Improve the appearance of any room in seconds, creating a designer look by covering the old outlet, not replacing it. There is no need to rewire, saving time and money.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # MW2570W
- Zoro # G405995113
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.93 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | PVC |
Color | White |
Application | Improve the appearance of any room in seconds, creating a designer look by covering the old outlet, not replacing it. There is no need to rewire, saving time and money. |
Collection Name | MASQUE® |
Wall Plate Opening | Toggle |
Product Type | Wallplates |
Description
TayMac Decorator Covers White 1 gang Plastic Toggle Wall Plate 5 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1TL1-3)
- ANDERSON POWER PRODUCTS Blue Housing, 175A, PK10 (122304-010)
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- TAYMAC Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420G)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- TAYMAC 2-Gang, 2-Gang Gang, Toggle (PTC521WH)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500W)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- Taymac Electrical Box Covers