Shop All Electrical Box Covers
Taymac
Electrical Box Cover, 1 Gang, Polycarbonate, In-Use
Mfr # MM420G
Zoro # G710844809
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type In-Use
- Width 4.533 in
- Depth 2-3/4 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # MM420G
- Zoro # G710844809
- UPC # 50169917282
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.533 in |
Depth | 2-3/4 in |
Height | 5.898 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | In-Use |
Material | Polycarbonate |
Mounting Orientation | Multi-directional |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (09005.35.01)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- CARLON 2-1/2In Pvc 2Hole Conduit Strap (E977KC-CAR)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HNF362H)
- TAYMAC Electrical Box Cover, 2 Gang, Blank (BC200S)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110G)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410G)
- TAYMAC Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (DOC320G)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, In-Use (MM2420C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (979)
- Taymac Electrical Box Covers