Shop All Electrical Box Covers
Taymac
Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap
Mfr # MX1250W
Zoro # G810487555
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 4.69 in
- Depth 1.18 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # MX1250W
- Zoro # G810487555
- UPC # 92326110709
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.69 in |
Depth | 1.18 in |
Height | 2.90 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Material | Aluminum |
Lid Style | Flip Lid |
Mounting Orientation | Multi-directional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Pulling Elbow, 10PK (PE2)
- IGUS Mounting Brkt Set, E2-15 Series, 10 W (E2-150-10-12PZ)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- TAYMAC 2-Gang, 2-Gang Gang, Toggle (PTC521WH)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280Z)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-1/2 in H, 3-3/4 in W, Polycarbonate, Clear (MM410C)
- BELL OUTDOOR Electrical Box Cover, Vertical, 3 Gang, Rectangular, Aluminum, Toggle Switch (5126-0)
- Taymac Electrical Box Covers