Shop All Electrical Box Covers
Taymac
Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap
Mfr # MX1050W
Zoro # G810533788
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 2.87 in
- Depth 1.17 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # MX1050W
- Zoro # G810533788
- UPC # 92326110679
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 2.87 in |
Depth | 1.17 in |
Height | 4.84 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Material | Aluminum |
Lid Style | Flip Lid |
Mounting Orientation | Multi-directional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 91 to 135A, 3P (9065SDO15)
- HALEX 26072 Knock Out Seal 3/4In 4Bg 26072 (7014079)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MX3300)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7420C)
- TAYMAC Weatherproof Cover, 2-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX5280S)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR1)
- Taymac Electrical Box Covers