Shop All Electrical Box Covers
Taymac
Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex
Mfr # 5180-0
Zoro # G510680539
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Flip and Snap, Duplex
- Width 4.563 in
- Depth 1 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # 5180-0
- Zoro # G510680539
- UPC # 92326110068
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.563 in |
Depth | 1 in |
Height | 2.813 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Flip and Snap, Duplex |
Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37B0312B)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC24(S))
- FIREYE 35-69 Heat Insulator, 1/2 (35-69)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-1/2 in H, 3-3/4 in W, Polycarbonate, Clear (MM410C)
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100WH)
- TAYMAC Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420G)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110G)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- Taymac Electrical Box Covers