Shop All Electrical Box Covers
Taymac
Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, In-Use
Mfr # MG420CS
Zoro # G3708533
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type In-Use
- Length 3.009 in
- Width 4.534 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # MG420CS
- Zoro # G3708533
- UPC # 50169504376
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 3.009 in |
Width | 4.534 in |
Depth | 2-3/4 in |
Height | 5.898 in |
Size | 3.009 in x 4.534 in x 5.898 in |
Each - Width | 4.537 in |
Dimensions | 3.009 in x 4.534 in x 5.898 in |
Description
While-In-Use Cvr Kit,2-3/4 In.,Metal,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SC-30)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR3)
- LEVITON 1-Port F-Type Insert, Quickport, White (41084-FWF)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410G)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440G)
- TAYMAC Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050W)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510C)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- RACO Electrical Box Cover, 2 Gang, Aluminum, Blank/Flat (5175-5)
- Taymac Electrical Box Covers