Shop All Electrical Boxes
Taymac
Electrical Box, 46.44 cu in, Outlet Box, 2 Gang, Die Cast Metal, Square
Mfr # DB350WH
Zoro # G710900529
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 46.44 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Die Cast Metal
- Width 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # DB350WH
- Zoro # G710900529
- UPC # 92326112734
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4.63 in |
Depth | 2.2 in |
Height | 4.56 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 46.44 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Die Cast Metal |
Opening Shape | Square |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Time-Delay Fuse, 100A Amp Range, 600V AC/300V DC Volt Rating (S1-FRSR100)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- GROTE Power Cord 3, In, 1 Set, 15 ft., Black (81-3115)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/2In (RB200-150)
- TAYMAC Electrical Box, Outlet Box, Round (RB550S)
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- TAYMAC Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-2)
- TAYMAC Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic (PDB77550WH)
- REELCRAFT Junction Box, Explosion Proof (370200)
- Taymac Electrical Boxes