Shop All Electrical Boxes
Taymac
Electrical Box, 32 cu in, Outlet Box, 2 Gang, Aluminum, Square
Mfr # 5333-0
Zoro # G410401999
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Aluminum
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # 5333-0
- Zoro # G410401999
- UPC # 92326110112
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 4.58 in |
Depth | 2 in |
Height | 4-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Aluminum |
Opening Shape | Square |
Number of Inlets | 3 |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- WESTWARD Welding Cable, 3/0, 25 ft., Black, Rubber (19YE13)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363J)
- TAYMAC Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-2)
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- TAYMAC Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic (PDB77550WH)
- TAYMAC Electrical Box, Outlet Box, Round (RB550S)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- Taymac Electrical Boxes