Shop All Electrical Boxes
Taymac
Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular
Mfr # SB475WH
Zoro # G110897108
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26.897882 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Cast Metal
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # SB475WH
- Zoro # G110897108
- UPC # 92326114493
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2.81 in |
Depth | 2.09 in |
Height | 4.58 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 26.897882 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Cast Metal |
Opening Shape | Rectangular |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Reinforced Wall Support Bracket - 4" Wide (KK-RFB-4-EZ)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (GF223NR)
- EATON Selector Switch, Illum, 2 Pos, Lever, 30mm (10250ED1117-LR)
- WIEGMANN 316L Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4202008A)
- TAYMAC Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-2)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- TAYMAC Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum (5320-2)
- TAYMAC Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic (PDB77550WH)
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- TAYMAC Electrical Box, Outlet Box, Round (RB550S)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- Taymac Electrical Boxes