Shop All Electrical Boxes
Taymac
Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular
Mfr # SB375Z
Zoro # G410897136
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 26.897882 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Cast Metal
- Width 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # SB375Z
- Zoro # G410897136
- UPC # 92326112680
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2.81 in |
Depth | 2.09 in |
Height | 4.58 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 26.897882 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Cast Metal |
Opening Shape | Rectangular |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Form 85 (K50-A)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 5.0 Lbs, 9936' Length, 0.0142" Diameter, 200°C, Natural (28H200)
- TAYMAC Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic (PDB77550WH)
- TAYMAC Electrical Box, Outlet Box, Round (RB550S)
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- TAYMAC Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-2)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-100)
- Taymac Electrical Boxes