Shop All Electrical Boxes
Taymac
Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum
Mfr # 5320-2
Zoro # G010069346
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Aluminum
- Conduit Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # 5320-2
- Zoro # G010069346
- UPC # 92326110846
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 18.3 cu in |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Aluminum |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- TAYMAC Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic (PDB77550WH)
- TAYMAC Electrical Box, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB375S)
- TAYMAC Electrical Box, Outlet Box, Round (RB550S)
- TAYMAC Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-2)
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- LEGRAND Device Box, 2 Gang, Steel (V2448-2)
- Taymac Electrical Boxes