Shop All Wall Plates
Taymac
Duplex/Decorator Maxi Wall Plates, Number of Gangs: 2 Metal, Textured Finish, Ivory
Mfr # WRTI-DR
Zoro # G3709793
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Ivory
- Material Metal
- Finish Textured
- Size 5"H x 4.55"Wx 0.14"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WRTI-DR
- Zoro # G3709793
- UPC # 00009232611701
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 4.55"Wx 0.14"L |
Length | 0.14 in |
Height | 5 in |
Width | 4.550 in |
Dimensions | 0.14 in x 4.55 in x 5 in |
Each - Width | 4.550 in |
Details
Item | Duplex/Decorator Maxi Wall Plates |
Number of Gangs | 2 |
Color | Ivory |
Material | Metal |
Finish | Textured |
Style | Duplex Decorator/Rocker |
Number of Gang(s) | 2-Gang |
Finish Type | Textured |
Certified Listed | UL Listed |
Product Type | Wallplates |
Standard | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Maxi Plate,2-Gng,Dplx/Decor,Ivry Txtrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1011GPK25)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LC1D123BL)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R4K7)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC THREE HOLE RECTANGULAR COVER BRONZE (LV130Z)
- EATON WIRING DEVICES Wall Plate Almond 1G (80401-00T)
- Taymac Wall Plates