Shop All Wall Plates
Taymac
Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory
Mfr # WRTI-D
Zoro # G3709802
original price:
$0.61
4% off
new price: $0.58
/ea
Sold in multiples of 25 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Metal
- Finish Textured
- Size 5.01"H x 2.77"Wx 0.16"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WRTI-D
- Zoro # G3709802
- UPC # 92326117074
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.01"H x 2.77"Wx 0.16"L |
Length | 0.16 in |
Width | 2.770 in |
Height | 5.01 in |
Dimensions | 0.16 in x 2.77 in x 5.01 in |
Each - Width | 2.770 in |
Details
Item | Duplex Princess Wall Plates |
Number of Gangs | 1 |
Color | Ivory |
Material | Metal |
Finish | Textured |
Finish Type | Textured |
Certified Listed | UL Listed |
Standard | UL Listed |
Style | Duplex |
Number of Gang(s) | 1-Gang |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Princess Wallplate,Duplex,Ivory Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- ACT Heavy Duty Cable Tie, L 24", 175 Lbs, Black (24-175-UV-50)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- TAYMAC Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory (WJTI-D)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- Taymac Wall Plates