Shop All Wall Plates
Taymac
Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White
Mfr # WRW-D
Zoro # G3709881
product price: $0.55
/ea
Sold in multiples of 25 for $13.75
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Metal
- Size 5"H x 2-3/4"Wx 0.17"L
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WRW-D
- Zoro # G3709881
- UPC # 92326180313
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5"H x 2-3/4"Wx 0.17"L |
Height | 5 in |
Width | 2.750 in |
Length | 0.17 in |
Each - Width | 2.750 in |
Dimensions | 0.17 in x 2.75 in x 5 in |
Details
Item | Duplex Princess Wall Plates |
Number of Gangs | 1 |
Color | White |
Material | Metal |
Finish | Smooth |
Finish Type | Smooth |
Style | Duplex |
Number of Gang(s) | 1-Gang |
Standard | UL Listed |
Certified Listed | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Princess Wallplate,Duplex,White Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- REES Emergency Stop Push Button, 57 mm, 1NC/1NC, Red (02650-002)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- TAYMAC 3-Decorator Standard Wall Plates, Number of Gangs: 3 Metal, Textured Finish, White (WTW-RRR)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Decorator, Light Almond (P262LA)
- Taymac Wall Plates