Shop All Wall Plates
Taymac
Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White
Mfr # WJTW-D
Zoro # G3709093
Sold in multiples of 20 for $19.60
$19.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Metal
- Size 5.52"H x 3.52"Wx 0.17"L
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # WJTW-D
- Zoro # G3709093
- UPC # 92326117159
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.52"H x 3.52"Wx 0.17"L |
Length | 0.17 in |
Width | 3.520 in |
Height | 5.52 in |
Dimensions | 0.17 in x 3.52 in x 5.52 in |
Each - Width | 3.520 in |
Details
Item | Duplex Jumbo Wall Plates |
Number of Gangs | 1 |
Color | White |
Material | Metal |
Finish | Textured |
Certified Listed | UL Listed |
Style | Duplex |
Finish Type | Textured |
Standard | UL Listed |
Number of Gang(s) | 1-Gang |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Jumbo Wallplate,1-Gng,Duplex,Wt Textured
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20/10A Locking Plug 2P 3W 125VAC/DC 250VDC 480VAC (HBL23005GB)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC110/120)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-750-SP4)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- TAYMAC Allure Decorator Insert, Plastic, White (A10W)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- TAYMAC 3-Decorator Maxi Wall Plates, Number of Gangs: 3 Metal, Smooth Finish, White (WRW-RRR)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (PJ82R)
- Taymac Lighting Controls