Shop All Wall Plates
Taymac
Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Textured Finish, Ivory
Mfr # WJTI-D
Zoro # G3906511
product price: $1.19
/ea
Sold in multiples of 20 for $23.80
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Metal
- Finish Textured
- Size 5.52"H x 3.52"Wx 0.17"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WJTI-D
- Zoro # G3906511
- UPC # 92326181082
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5.52"H x 3.52"Wx 0.17"L |
Width | 3.520 in |
Height | 5.52 in |
Length | 0.17 in |
Dimensions | 0.17 in x 3.52 in x 5.52 in |
Each - Width | 3.520 in |
Details
Item | Duplex Jumbo Wall Plates |
Number of Gangs | 1 |
Color | Ivory |
Material | Metal |
Finish | Textured |
Style | Duplex |
Certified Listed | UL Listed |
Finish Type | Textured |
Standard | UL Listed |
Number of Gang(s) | 1-Gang |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Jumbo Metal Wallplate,Dplx,Ivory Texturd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Standards: UL (6GNP5)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RLA)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- TAYMAC DUPLEX WALLPLT CVR1G 5PK (19734)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- TAYMAC TayMac Masque White 1 gang Polycarbonate Duplex Wall Plate (2500W)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown (P4)
- Taymac Lighting Controls