Shop All Wall Plates
Taymac
Duplex Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White
Mfr # WJW-D
Zoro # G3709163
product price: $0.60
/ea
Sold in multiples of 20 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Metal
- Finish Smooth
- Size 5-1/2"H x 3-1/2"W x 0.17"L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taymac
- MFR # WJW-D
- Zoro # G3709163
- UPC # 92326181044
- Country of Origin China
- Category Wall Plates
Dimensions
Size | 5-1/2"H x 3-1/2"W x 0.17"L |
Height | 5.5 in |
Width | 3.500 in |
Length | 0.17 in |
Dimensions | 0.17 in x 3.5 in x 5.5 in |
Each - Width | 3.500 in |
Details
Item | Duplex Jumbo Wall Plates |
Number of Gangs | 1 |
Color | White |
Material | Metal |
Finish | Smooth |
Standard | UL Listed |
Number of Gang(s) | 1-Gang |
Finish Type | Smooth |
Style | Duplex |
Certified Listed | UL Listed |
Features | Easily primed and painted to match or complement walls.; Won't bow, crack or distort during installation.; Premium North American powder coat.; Includes screw(s) in matching finish. |
Description
Jumbo Wallplate,Duplex,1-Gang,Wt Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (PJ226W)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Green (ZBA7331)
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7505K4)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TAYMAC Allure Rocker Switch Insert, Plastic, White (A20W)
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- Taymac Lighting Controls